Check Availability
  • PROTO 

    1-1/4" Striking Wrench, SAE, Straight Handle, Points: 12

  • Item # 19C619
  • Mfr. Model # JSN20
1-1/4" Striking Wrench, SAE, Straight Handle, Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Antislip design (ASD) features a locking groove to prevent slippage.
Show More Close
 

Technical Specifications

Item # 19C619
Mfr. Model # JSN20
UNSPSC #27111714
Catalog Page 796
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Striking Wrench
Handle Type Straight
SAE or Metric SAE
Number of Points 12
Nominal Size 1-1/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 10-1/4"
Offset None
Head Thickness 3/4"
Finish Black Oxide
Standards Federal Specification GGG-W-636E
* This product's country of origin is subject to change

Compliance and Restrictions