Check Availability
  • PROTO 

    1-1/2" Alloy Steel Socket with 1/2" Drive Size and Black Oxide Finish

  • Item # 1AN10
  • Mfr. Model # J5448B
1-1/2" Alloy Steel Socket with 1/2" Drive Size and Black Oxide Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Proto® 12-point socket is ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ drive configuration allows for a quick and easy socket engagement to the fastener flats, not the corners. Uses a radius-corner design that shifts contact area and stress away from the fastener corners and distributes contact stresses over a large area of the socket, minimizing slippage. Its internal design minimizes fastener rounding and allows the user to more easily turn worn, rounded, or rusted fasteners. Black oxide finish for hand use only.
Show More Close
 

Technical Specifications

Item # 1AN10
Mfr. Model # J5448B
UNSPSC #27111704
Catalog Page 772
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Socket
Drive Size 1/2"
SAE or Metric SAE
Socket Sizes 1-1/2"
Output Type 12 pt.
Socket Depth Standard
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 2-1/4"
Finish Black Oxide
Material Alloy Steel
Drive Type Square
Features Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Standards ASME B107.1, AS954E S3.8.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms