This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • PROTO 

    1-1/2" Alloy Steel Socket with 1/2" Drive Size and Chrome Finish

  • Item # 1AM85
  • Mfr. Model # J5448
1-1/2" Alloy Steel Socket with 1/2" Drive Size and Chrome Finish

See alternate products available online.

Product Details

This Proto® 12-point socket is ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ drive configuration allows for a quick and easy socket engagement to the fastener flats, not the corners. Uses a radius-corner design that shifts contact area and stress away from the fastener corners and distributes contact stresses over a large area of the socket, minimizing slippage. Its internal design minimizes fastener rounding and allows the user to more easily turn worn, rounded, or rusted fasteners.
Show More Close
 

Technical Specifications

Item # 1AM85
Mfr. Model # J5448
UNSPSC #27111704
Catalog Page 772
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Socket
Drive Size 1/2"
SAE or Metric SAE
Socket Sizes 1-1/2"
Output Type 12 pt.
Socket Depth Standard
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 2-1/4"
Finish Chrome
Material Alloy Steel
Drive Type Square
Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Standards ASME B107.1, AS954E S3.8.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms