Check Availability
  • PROTEKTIVE PAK 

    Divider Box, Black, 3-1/4"H x 39-3/4"L x 26-1/2"W, 1EA

  • Item # 31AR49
  • Mfr. Model # 37259
Divider Box, Black, 3-1/4"H x 39-3/4"L x 26-1/2"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PROTEKTIVE PAK divider box features impregnated corrugated material to help shield ESD sensitive items from charges and electrostatic discharges with lid in place, lid is sold separately. Static dissipative surface resistance of 1 x 106 to less than 1 x 109 ohms per ANSI/ESD STM11.11. The buried shielding layer helps minimize the possibility of sloughing and abrasion contamination. Easy to assemble without the need for glue, staples, or tape. 100% recycled material and is 100% recyclable.
Show More Close
 

Technical Specifications

Item # 31AR49
Mfr. Model # 37259
UNSPSC #24112404
Shipping Weight 7.7 lbs
Country of Origin USA *
Item Divider Box
Outside Length 39-3/4"
Outside Width 26-1/2"
Outside Height 3-1/4"
Inside Length 39"
Inside Width 26"
Inside Height 3"
Volume Capacity 1.76 cu. ft.
Material Cardboard
Color Black
Divider Color Black
Use Lid Number Mfr. No. 37552
No. of Divider Slots Long 11
No. of Divider Slots Short 2
ESD Conductive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms