Check Availability
  • PROTEAM 

    1-1/2"-Dia. Straight Telescoping Wand, 2-Piece for Mfr. No. 107527, 107528, Aluminum

  • Item # 53PN06
  • Mfr. Model # 107529
1-1/2"-Dia. Straight Telescoping Wand, 2-Piece for Mfr. No. 107527, 107528, Aluminum Telescoping Wand,2-Piece,Att Dia. 1-1/2" Telescoping Wand,2-Piece,Att Dia. 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PN06
Mfr. Model # 107529
UNSPSC #47121607
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Straight Telescoping Wand, 2-Piece
Attachment Dia. 1-1/2"
Length 32" to 59"
Material Aluminum
For Use With Mfr. No. 107527, 107528
* This product's country of origin is subject to change

Compliance and Restrictions