Check Availability
  • PROTEAM 

    1-1/2"-Dia. Carpet Tool Kit for Backpack Vacuum, Aluminum, Plastic

  • Item # 53PN07
  • Mfr. Model # 107530
1-1/2"-Dia. Carpet Tool Kit for Backpack Vacuum, Aluminum, Plastic Carpet Tool Kit,Att Dia. 1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PN07
Mfr. Model # 107530
UNSPSC #47121607
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Carpet Tool Kit
Attachment Dia. 1-1/2"
Material Aluminum, Plastic
For Use With Backpack Vacuum
Includes 14" Carpet Floor Tool, Straight Telescoping Wand, 17" Crevice Tool, 3" Dusting Brush, 5" Upholstery Tool
* This product's country of origin is subject to change

Compliance and Restrictions