Check Availability
  • PROTEAM 

    1-1/2"-Dia. Brush for Mfr. No. 102266, Resin

  • Item # 30J442
  • Mfr. Model # 103608
1-1/2"-Dia. Brush for Mfr. No. 102266, Resin
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30J442
Mfr. Model # 103608
UNSPSC #47121607
Shipping Weight 2.0 lbs
Country of Origin Germany *
Item Brush
Attachment Dia. 1-1/2"
Length 11"
Material Resin
For Use With Mfr. No. 102266
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.