Check Availability
  • PROTAPES 

    Cable Path, Solid, Continuous Roll, 4" Width, 1 EA

  • Item # 45AW56
  • Mfr. Model # Cable Path
Cable Path, Solid, Continuous Roll, 4" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

PROTAPES Cable Path® zone-coated gaffers tape is a premium matte cloth tape coated on both edges with adhesive. Cable and wire are easily pulled through the center portion and repositioned. Tape holds firmly for extended periods of time on most surfaces.

• 4"W continuous roll
• Conformable to irregular surfaces
• Abrasion- and weather-resistant
• Gaffer backing for low reflectivity of light
• Easy to tear
Show More Close
 

Technical Specifications

Item # 45AW56
Mfr. Model # Cable Path
UNSPSC #31201523
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Cable Path
Pattern Solid
Safety Tape Color Black
Width 4"
Roll Length 90 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Cotton Cloth
Thickness 11.00 mil
Performance Temp. 50 Degrees to 200 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards OSHA Hazard Communication Standard
Diameter 3"
Adhesion Strength 80 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.