Check Availability
  • PROPPER 

    Women's Tactical Pants. Size: 24, Fits Waist Size: 24", Inseam: 37", LAPD Navy

  • Item # 56EP87
  • Mfr. Model # F52963C45024
Women's Tactical Pants. Size: 24, Fits Waist Size: 24", Inseam: 37", LAPD Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EP87
Mfr. Model # F52963C45024
UNSPSC #53102703
Shipping Weight 69.0 lbs
Country of Origin China *
Item Women's Tactical Pants
Size 24
Color LAPD Navy
Fits Waist Size 24"
Garment Style Pants
Inseam 37"
Material 94% Nylon/6% Spandex Ripstop
Binding Zipper, Plastic Button
Fabric Weight 4.2 oz.
Pockets 8
Includes Durable Ultra Lightweight Fabric, Zippered Rear Wallet Pockets, Gusseted Crotch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms