Check Availability
  • PROPPER 

    Women's Tactical Pants. Size: 18, Inseam: 34", Charcoal Grey

  • Item # 56EM47
  • Mfr. Model # F52594X01518L
Women's Tactical Pants. Size: 18, Inseam: 34", Charcoal Grey
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EM47
Mfr. Model # F52594X01518L
UNSPSC #53102703
Shipping Weight 57.5 lbs
Country of Origin China *
Item Women's Tactical Pants
Size 18
Color Charcoal Grey
Garment Style Pants
Inseam 34"
Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
Binding Metal Button
Fabric Weight 6.8 oz.
Pockets 12
Includes Durable Water Repellent Treatment, 2- Way Mechanical Stretch, Gripper Waistband
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms