Check Availability
  • PROPPER 

    Women's Station Pant. Size: 20, Fits Waist Size: 20", Inseam: 37", LAPD Navy

  • Item # 56EP97
  • Mfr. Model # F52935045020
Women's Station Pant. Size: 20, Fits Waist Size: 20", Inseam: 37", LAPD Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EP97
Mfr. Model # F52935045020
UNSPSC #53102703
Shipping Weight 57.5 lbs
Country of Origin China *
Item Women's Station Pant
Size 20
Color LAPD Navy
Fits Waist Size 20"
Garment Style Pants
Inseam 37"
Material 65% Polyester/35% Cotton Ripstop Lightweight
Binding YKK Zipper, Prym Snap
Fabric Weight 6.4 oz.
Pockets 5
Includes PTFE Fabric Protector, Fade, Shrink and Wrinkle Resistant, Extra Large Belt Loops, Classic Fit
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms