Check Availability
  • PROPPER 

    Women's ABU Trouser. Size: 2, Inseam: 32", AF Digital Tiger Stripe

  • Item # 56FA73
  • Mfr. Model # F5216213762R
Women's ABU Trouser. Size: 2, Inseam: 32", AF Digital Tiger Stripe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56FA73
Mfr. Model # F5216213762R
UNSPSC #53102703
Shipping Weight 40.875 lbs
Country of Origin USA *
Item Women's ABU Trouser
Size 2
Color AF Digital Tiger Stripe
Garment Style Pants
Inseam 32"
Material 50% Nylon/50% Cotton Ripstop
Binding Metal Button
Fabric Weight 6.5 oz.
Pockets 6
Includes Sewn to Military Specification FQ PD-06-11B, Fade, Shrink and Wrinkle Resistant, NIR Compliant, Fused Pocket Flaps, Two Shin High Cargo Pockets with Button Flaps
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms