Check Availability
  • PROPPER 

    Wildland Shirt, R/M, Yellow

  • Item # 56EW32
  • Mfr. Model # F53182W700M2
Wildland Shirt, R/M, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EW32
Mfr. Model # F53182W700M2
UNSPSC #53102703
Shipping Weight 32.3 lbs
Country of Origin Dominican Republic *
Item Wildland Shirt
Size R/M
Color Yellow
Material Synergy Fabric/Nomex IIIA
Fits Chest Size 38" to 40"
Sleeve Length 34-1/2"
Neck Size 15-1/2"
Closure Type Button
Fabric Synergy
Pockets 2
Binding 4-Hole Melamine Buttons
Features UL Certified to NFPA 1977, No Melt, Bar Tack Reinforcement In All Stress Areas
Type Long sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms