Check Availability
  • PROPPER 

    Wildland Shirt,R/3XL,Yellow

  • Item # 56EW29
  • Mfr. Model # F53182W7003XL2
Wildland Shirt,R/3XL,Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EW29
Mfr. Model # F53182W7003XL2
UNSPSC #53102703
Shipping Weight 38.3 lbs
Country of Origin Dominican Republic *
Item Wildland Shirt
Size R/3XL
Color Yellow
Material Synergy Fabric/Nomex IIIA
Fits Chest Size 54" to 56"
Sleeve Length 38-1/2"
Neck Size 19-1/2"
Closure Type Button
Fabric Synergy
Pockets 2
Binding 4-Hole Melamine Buttons
Features UL Certified to NFPA 1977, No Melt, Bar Tack Reinforcement In All Stress Areas
Type Long sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms