Check Availability
  • Police and EMT Shirts
  • PROPPER 

    Wildland Overshirt, 2XL2, Yellow

  • Item # 56EW45
  • Mfr. Model # F53072L700XXL2
Wildland Overshirt, 2XL2, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EW45
Mfr. Model # F53072L700XXL2
UNSPSC #53102703
Shipping Weight 44.3 lbs
Country of Origin Dominican Republic *
Item Wildland Overshirt
Size 2XL2
Color Yellow
Material Sigma 4 Star Fabric/Twill Weave
Fits Chest Size 50" to 52"
Sleeve Length 37-1/2"
Neck Size 18-1/2"
Closure Type Zipper
Fabric Sigma 4 Star
Pockets 2
Binding Nomex Zipper with Flap, Hook-and-Loop
Features Extended Stand Up Collar with Hook-and-Loop, Internal Hanger Loop Sewn In The Center Back Collar
Type Long sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms