Check Availability
  • PROPPER 

    Wildland Overshirt, R/XL, Yellow

  • Item # 56EW43
  • Mfr. Model # F53072L700XL2
Wildland Overshirt, R/XL, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EW43
Mfr. Model # F53072L700XL2
UNSPSC #53102703
Shipping Weight 41.9 lbs
Country of Origin Dominican Republic *
Item Wildland Overshirt
Size R/XL
Color Yellow
Material Sigma 4 Star Fabric/Twill Weave
Fits Chest Size 46" to 48"
Sleeve Length 36-1/2"
Neck Size 17-1/2"
Closure Type Zipper
Fabric Sigma 4 Star
Pockets 2
Binding Nomex Zipper with Flap, Hook-and-Loop
Features Extended Stand Up Collar with Hook-and-Loop, Internal Hanger Loop Sewn In The Center Back Collar
Type Long sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms