Check Availability
  • PROPPER 

    Wildland Overshirt, R/M, Yellow

  • Item # 56EW41
  • Mfr. Model # F53072L700M2
Wildland Overshirt, R/M, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EW41
Mfr. Model # F53072L700M2
UNSPSC #53102703
Shipping Weight 37.1 lbs
Country of Origin Dominican Republic *
Item Wildland Overshirt
Size R/M
Color Yellow
Material Sigma 4 Star Fabric/Twill Weave
Fits Chest Size 38" to 40"
Sleeve Length 34-1/2"
Neck Size 15-1/2"
Closure Type Zipper
Fabric Sigma 4 Star
Pockets 2
Binding Nomex Zipper with Flap, Hook-and-Loop
Features Extended Stand Up Collar with Hook-and-Loop, Internal Hanger Loop Sewn In The Center Back Collar
Type Long sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms