Check Availability
  • PROPPER 

    Wildland Overshirt, R/3XL, Yellow

  • Item # 56EW38
  • Mfr. Model # F53072L7003XL2
Wildland Overshirt, R/3XL, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EW38
Mfr. Model # F53072L7003XL2
UNSPSC #53102703
Shipping Weight 46.7 lbs
Country of Origin Dominican Republic *
Item Wildland Overshirt
Size R/3XL
Color Yellow
Material Sigma 4 Star Fabric/Twill Weave
Fits Chest Size 54" to 56"
Sleeve Length 38-1/2"
Neck Size 19-1/2"
Closure Type Zipper
Fabric Sigma 4 Star
Pockets 2
Binding Nomex Zipper with Flap, Hook-and-Loop
Features Extended Stand Up Collar with Hook-and-Loop, Internal Hanger Loop Sewn In The Center Back Collar
Type Long sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms