Check Availability
  • PROPPER 

    Trouser. Size: 46" X 37", Fits Waist Size: 46", Inseam: 37", Khaki

  • Item # 15U997
  • Mfr. Model # F52512525046X37
Trouser. Size: 46" X 37", Fits Waist Size: 46", Inseam: 37", Khaki
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15U997
Mfr. Model # F52512525046X37
UNSPSC #53102703
Shipping Weight 1.5 lbs
Country of Origin Haiti *
Item Trouser
Size 46" X 37"
Color Khaki
Fits Waist Size 46"
Garment Style Pants
Inseam 37"
Material 60 Ctn / 40 Poly Ripstop
Pockets 9
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms