Check Availability
  • PROPPER 

    Trouser. Size: 44" x 34", Fits Waist Size: 44", Inseam: 34", Olive

  • Item # 15V034
  • Mfr. Model # F52512533044X34
Trouser. Size: 44" x 34", Fits Waist Size: 44", Inseam: 34", Olive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15V034
Mfr. Model # F52512533044X34
UNSPSC #53102703
Shipping Weight 1.5 lbs
Country of Origin Haiti *
Item Trouser
Size 44" x 34"
Color Olive
Fits Waist Size 44"
Garment Style Pants
Inseam 34"
Material 60 Ctn / 40 Poly Ripstop
Pockets 9
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms