Check Availability
  • PROPPER 

    Trouser. Size: 42" x 34", Fits Waist Size: 42", Inseam: 34", Black

  • Item # 15U953
  • Mfr. Model # F52512500142X34
Trouser. Size: 42" x 34", Fits Waist Size: 42", Inseam: 34", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15U953
Mfr. Model # F52512500142X34
UNSPSC #53102703
Shipping Weight 1.5 lbs
Country of Origin Haiti *
Item Trouser
Size 42" x 34"
Color Black
Fits Waist Size 42"
Garment Style Pants
Inseam 34"
Material 60 Ctn / 40 Poly Ripstop
Pockets 9
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms