Check Availability
  • PROPPER 

    Trouser. Size: 42" x 32", Fits Waist Size: 42", Inseam: 32", LAPD Navy

  • Item # 15V067
  • Mfr. Model # F52512545042X32
Trouser. Size: 42" x 32", Fits Waist Size: 42", Inseam: 32", LAPD Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15V067
Mfr. Model # F52512545042X32
UNSPSC #53102703
Shipping Weight 1.5 lbs
Country of Origin Haiti *
Item Trouser
Size 42" x 32"
Color LAPD Navy
Fits Waist Size 42"
Garment Style Pants
Inseam 32"
Material 60 Ctn / 40 Poly Ripstop
Pockets 9
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms