Check Availability
  • PROPPER 

    Trouser. Size: 38" x 36", Fits Waist Size: 38", Inseam: 36", Black

  • Item # 15U946
  • Mfr. Model # F52512500138X36
Trouser. Size: 38" x 36", Fits Waist Size: 38", Inseam: 36", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15U946
Mfr. Model # F52512500138X36
UNSPSC #53102703
Shipping Weight 1.5 lbs
Country of Origin Haiti *
Item Trouser
Size 38" x 36"
Color Black
Fits Waist Size 38"
Garment Style Pants
Inseam 36"
Material 60 Ctn / 40 Poly Ripstop
Pockets 9
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms