Check Availability
  • PROPPER 

    Trouser. Size: 32" x 30", Fits Waist Size: 32", Inseam: 30", Black

  • Item # 15U931
  • Mfr. Model # F52512500132X30
Trouser. Size: 32" x 30", Fits Waist Size: 32", Inseam: 30", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15U931
Mfr. Model # F52512500132X30
UNSPSC #53102703
Shipping Weight 1.5 lbs
Country of Origin Haiti *
Item Trouser
Size 32" x 30"
Color Black
Fits Waist Size 32"
Garment Style Pants
Inseam 30"
Material 60 Ctn / 40 Poly Ripstop
Pockets 9
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms