Check Availability
  • PROPPER 

    Tech Sweater, L Fits Chest Size 42" to 44", LAPD Navy Color

  • Item # 56EX15
  • Mfr. Model # F54373Q450L2
Tech Sweater, L Fits Chest Size 42" to 44", LAPD Navy Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EX15
Mfr. Model # F54373Q450L2
UNSPSC #53102703
Shipping Weight 33.1 lbs
Country of Origin Bangladesh *
Item Tech Sweater
Size L
Color LAPD Navy
Material 100% Polyester Fleece
Fits Chest Size 42" to 44"
Length 28-1/2"
Sleeve Length 35-1/2"
Garment Style Tactical Full Zip Sweater
Fabric Weight 9 oz.
Binding YKK Zipper
Neck Size 16" to 16-1/2"
Pockets 3
Type Regular
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms