Check Availability
  • PROPPER 

    Tech Sweater, 5XL Fits Chest Size 62" to 64", LAPD Navy Color

  • Item # 56EX14
  • Mfr. Model # F54373Q4505XL2
Tech Sweater, 5XL Fits Chest Size 62" to 64", LAPD Navy Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EX14
Mfr. Model # F54373Q4505XL2
UNSPSC #53102703
Shipping Weight 33.1 lbs
Country of Origin Bangladesh *
Item Tech Sweater
Size 5XL
Color LAPD Navy
Material 100% Polyester Fleece
Fits Chest Size 62" to 64"
Length 31"
Sleeve Length 39-1/2"
Garment Style Tactical Full Zip Sweater
Fabric Weight 9 oz.
Binding YKK Zipper
Neck Size 21" to 21-1/2"
Pockets 3
Type Regular
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms