Check Availability
  • PROPPER 

    Tactical T-Shirt Long Sleeve,L,LAPD Navy

  • Item # 45YK40
  • Mfr. Model # F53690U450L
Tactical T-Shirt Long Sleeve,L,LAPD Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YK40
Mfr. Model # F53690U450L
UNSPSC #53102703
Shipping Weight 1.2 lbs
Country of Origin Pakistan *
Item Tactical T-Shirt Long Sleeve
Size L
Color LAPD Navy
Material 60% Cotton, 40% Polyester
Fits Chest Size 42" to 44"
Closure Type Pullover
Fabric Polyester/Cotton
Pockets No
Fabric Weight 4.5 oz.
Features Soft, Lightweight, Fraying/Shrink/Fade/Wrinkle Resistant, Moisture Wicking Fabric Pulls Moisture Away From The Body, Extended Tail Length
Type Long Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms