Check Availability
  • PROPPER 

    Tactical T-Shirt Long Sleeve,XL,Black

  • Item # 45YK27
  • Mfr. Model # F53690U001XL
Tactical T-Shirt Long Sleeve,XL,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YK27
Mfr. Model # F53690U001XL
UNSPSC #53102703
Shipping Weight 1.2 lbs
Country of Origin Pakistan *
Item Tactical T-Shirt Long Sleeve
Size XL
Color Black
Material 60% Cotton, 40% Polyester
Fits Chest Size 46" to 48"
Closure Type Pullover
Fabric Polyester/Cotton
Pockets No
Fabric Weight 4.5 oz.
Features Soft, Lightweight, Fraying/Shrink/Fade/Wrinkle Resistant, Moisture Wicking Fabric Pulls Moisture Away From The Body, Extended Tail Length
Type Long Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms