Check Availability
  • PROPPER 

    Tactical Shirt Short Sleeve, L2, Olive

  • Item # 38MX82
  • Mfr. Model # F541738330L2
Tactical Shirt Short Sleeve, L2, Olive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MX82
Mfr. Model # F541738330L2
UNSPSC #53102703
Shipping Weight 1.0 lbs
Country of Origin China *
Item Tactical Shirt Short Sleeve
Size L2
Color Olive
Material Polyester and Cotton
Fits Chest Size 52"
Sleeve Length 11"
Neck Size 18"
Closure Type Zipper
Fabric Polyester/Cotton
Pockets 6
Fabric Weight 5 oz.
Features Optional Badge Tab Included
Type Shirt
Includes Optional Badge Tab
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms