Check Availability
  • PROPPER 

    Tactical Shirt Short Sleeve, S, Black, 43In

  • Item # 38MX59
  • Mfr. Model # F541738001S1
Tactical Shirt Short Sleeve, S, Black, 43In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MX59
Mfr. Model # F541738001S1
UNSPSC #53102703
Shipping Weight 0.8 lbs
Country of Origin Dominican Republic *
Item Tactical Shirt Short Sleeve
Size S
Color Black
Material Polyester and Cotton
Length 28"
Fits Chest Size 43"
Sleeve Length 9"
Neck Size 16-1/2"
Closure Type Zipper
Fabric Polyester/Cotton
Pockets 6
Fabric Weight 4 oz.
Features Optional Badge Tab Included
Type Shirt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms