Check Availability
  • Police and EMT Shirts
  • PROPPER 

    Tactical Shirt Long Sleeve, L2, White

  • Item # 38MZ25
  • Mfr. Model # F53121M100L2
Tactical Shirt Long Sleeve, L2, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MZ25
Mfr. Model # F53121M100L2
UNSPSC #53102703
Shipping Weight 1.0 lbs
Country of Origin Haiti *
Item Tactical Shirt Long Sleeve
Size L2
Color White
Material Polyester and Cotton
Length 63" to 71"
Fits Chest Size 45" to 48"
Sleeve Length 23-3/8"
Neck Size 20-3/4"
Closure Type Zipper
Fabric Polyester/Cotton
Pockets 5
Type Shirt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In