Check Availability
  • PROPPER 

    Tactical Shirt Long Sleeve,2XL,Olive

  • Item # 38MX93
  • Mfr. Model # F541738330XXL2
Tactical Shirt Long Sleeve,2XL,Olive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MX93
Mfr. Model # F541738330XXL2
UNSPSC #53102703
Shipping Weight 1.0 lbs
Country of Origin Dominican Republic *
Item Tactical Shirt Long Sleeve
Size 2XL
Color Olive
Material Polyester and Cotton
Length 71" to 75"
Fits Chest Size 37" to 40"
Sleeve Length 23-7/8"
Neck Size 19-1/4"
Closure Type Zipper
Fabric Polyester/Cotton
Pockets 5
Fabric Weight 6.5 oz.
Type Shirt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms