Check Availability
  • PROPPER 

    Tactical Shirt, Olive, Size L Reg

  • Item # 12K347
  • Mfr. Model # F531250330L2
Tactical Shirt, Olive, Size L Reg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable tactical shirts are ideal for wear while on or off duty. They feature mock buttons with a hidden zipper front that allows quick access to a vest or weapon. Hidden collar stays give the shirts a professional appearance. Details include 2 zippered chest pockets, gusseted underarms for improved range of motion, and a longer tail in the back to help ensure the shirt stays tucked in.

• 65/35 poly/cotton ripstop fabric
• PTFE fabric protector repels stains and liquids
Show More Close
 

Technical Specifications

Item # 12K347
Mfr. Model # F531250330L2
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Haiti *
Item Tactical Shirt Long Sleeve
Size L
Color Olive
Material 65% Polyester, 35% Cotton Ripstop Lightweight
Fits Chest Size 52"
Sleeve Length 37-1/2"
Neck Size 18"
Pockets Y
Fabric Weight 4 oz.
Type Regular
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms