Check Availability
  • PROPPER 

    Tactical Shirt,Black,Size 3XL Long

  • Item # 12K260
  • Mfr. Model # F5312500013XL3
Tactical Shirt,Black,Size 3XL Long
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable tactical shirts are ideal for wear while on or off duty. They feature mock buttons with a hidden zipper front that allows quick access to a vest or weapon. Hidden collar stays give the shirts a professional appearance. Details include 2 zippered chest pockets, gusseted underarms for improved range of motion, and a longer tail in the back to help ensure the shirt stays tucked in.

• 65/35 poly/cotton ripstop fabric
• PTFE fabric protector repels stains and liquids
Show More Close
 

Technical Specifications

Item # 12K260
Mfr. Model # F5312500013XL3
UNSPSC #46181526
Shipping Weight 0.5 lbs
Country of Origin Haiti *
Item Tactical Shirt Long Sleeve
Size 3XL
Color Black
Material 65% Polyester, 35% Cotton Ripstop Lightweight
Fits Chest Size 64"
Sleeve Length 37-1/2"
Neck Size 21"
Pockets Y
Fabric Weight 4 oz.
Type Long
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms