Check Availability
  • PROPPER 

    Tactical Shirt, Sheriff Brown, 4XL Reg

  • Item # 12K220
  • Mfr. Model # F5311502004XL
Tactical Shirt, Sheriff Brown, 4XL Reg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable tactical shirts are ideal for wear while on or off duty. They feature mock buttons with a hidden zipper front that allows quick access to a vest or weapon. Hidden collar stays give the shirts a professional appearance. Details include 2 zippered chest pockets, gusseted underarms for improved range of motion, and a longer tail in the back to help ensure the shirt stays tucked in.

• 65/35 poly/cotton ripstop fabric
• PTFE fabric protector repels stains and liquids
Show More Close
 

Technical Specifications

Item # 12K220
Mfr. Model # F5311502004XL
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Haiti *
Item Tactical Shirt Short Sleeve
Size 4XL
Color Sheriff Brown
Material 65% Polyester, 35% Cotton Ripstop Lightweight
Fits Chest Size 67"
Sleeve Length 12-1/2"
Neck Size 22"
Pockets Y
Fabric Weight 4 oz.
Type Regular
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms