Check Availability
  • PROPPER 

    Tactical Shirt,Dark Navy,Size 4XL Reg

  • Item # 12K199
  • Mfr. Model # F5302384054XL2
Tactical Shirt,Dark Navy,Size 4XL Reg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These tactical shirts are made of a durable fabric that has excellent color integrity. The banded dress collar with sewn-in collar stays, reinforced button-down shoulder epaulets, and box pleat front pockets with fused pocket flaps give the shirts a professional appearance. Shirts include a badge tab with 2 reinforced holes to affix a badge.

• Battle Rip® 65/35 poly/cotton ripstop
Show More Close
 

Technical Specifications

Item # 12K199
Mfr. Model # F5302384054XL2
UNSPSC #46181526
Shipping Weight 1.4 lbs
Country of Origin Haiti *
Item Tactical Shirt Long Sleeve
Size 4XL
Color Dark Navy
Material 65% Poly Cotton, 35% Ripstop
Fits Chest Size 57" to 60"
Sleeve Length 38"
Neck Size 23"
Pockets Y
Fabric Weight 6.5 oz.
Type Regular
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms