Check Availability
  • PROPPER 

    Tactical Shirt,Olive,Size XL Long

  • Item # 12K194
  • Mfr. Model # F530238330XL3
Tactical Shirt,Olive,Size XL Long
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These tactical shirts are made of a durable fabric that has excellent color integrity. The banded dress collar with sewn-in collar stays, reinforced button-down shoulder epaulets, and box pleat front pockets with fused pocket flaps give the shirts a professional appearance. Shirts include a badge tab with 2 reinforced holes to affix a badge.

• Battle Rip® 65/35 poly/cotton ripstop
Show More Close
 

Technical Specifications

Item # 12K194
Mfr. Model # F530238330XL3
UNSPSC #46181526
Shipping Weight 1.2 lbs
Country of Origin Haiti *
Item Tactical Shirt Long Sleeve
Size XL
Color Olive
Material 65% Poly Cotton, 35% Ripstop
Fits Chest Size 45" to 48"
Sleeve Length 37"
Neck Size 19"
Pockets Y
Fabric Weight 6.5 oz.
Type Long
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms