Check Availability
  • PROPPER 

    Tactical Polo, XL, Cobalt

  • Item # 56EU19
  • Mfr. Model # F53554C452XL
Tactical Polo, XL, Cobalt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EU19
Mfr. Model # F53554C452XL
UNSPSC #53102703
Catalog Page 0
Shipping Weight 22.3 lbs
Country of Origin Bangladesh *
Item Tactical Polo
Size XL
Color Cobalt
Material 100% Polyester Pique
Fits Chest Size 30" to 32"
Sleeve Length 32-1/2"
Neck Size 17-1/2"
Closure Type Button
Fabric Polyester Pique
Pockets 1
Binding 4-Hole Melamine Buttons
Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant
Type Short Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms