Check Availability
  • PROPPER 

    Tactical Polo,XS,Dark Green

  • Item # 56EU02
  • Mfr. Model # F53554C311XS
Tactical Polo,XS,Dark Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EU02
Mfr. Model # F53554C311XS
UNSPSC #53102703
Shipping Weight 22.3 lbs
Country of Origin Bangladesh *
Item Tactical Polo
Size XS
Color Dark Green
Material 100% Polyester Pique
Fits Chest Size 30" to 32"
Sleeve Length 32-1/2"
Neck Size 13-1/2"
Closure Type Button
Fabric Polyester Pique
Pockets 1
Binding 4-Hole Melamine Buttons
Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant
Type Short Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms