Check Availability
  • PROPPER 

    Tactical Polo,M,White

  • Item # 56ET83
  • Mfr. Model # F53554C100M
Tactical Polo,M,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56ET83
Mfr. Model # F53554C100M
UNSPSC #53102703
Shipping Weight 23.9 lbs
Country of Origin Bangladesh *
Item Tactical Polo
Size M
Color White
Material 100% Polyester Pique
Fits Chest Size 30" to 32"
Sleeve Length 32-1/2"
Neck Size 15-1/2"
Closure Type Button
Fabric Polyester Pique
Pockets 1
Binding 4-Hole Melamine Buttons
Features Quick Dry Performance Fabric, Fade, Shrink and Wrinkle Resistant
Type Short Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms