Check Availability
  • PROPPER 

    Tactical Polo,3XL,Dark Green

  • Item # 56ER94
  • Mfr. Model # F53620A3113XL
Tactical Polo,3XL,Dark Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56ER94
Mfr. Model # F53620A3113XL
UNSPSC #53102703
Shipping Weight 38.012 lbs
Country of Origin Bangladesh *
Item Tactical Polo
Size 3XL
Color Dark Green
Material 100% Polyester Double Pique Knit
Fits Chest Size 30" to 32"
Sleeve Length 32-1/2"
Neck Size 19-1/2"
Closure Type Button
Fabric Polyester Double Pique Knit
Pockets 1
Binding 4-Hole Melamine Buttons
Features No Snag, Quick Dry, UPF50 Rated, Antimicrobial
Type Long sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms