Check Availability
Tactical Polo, 3XL, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56ER04
Mfr. Model # F53220A0013XL
UNSPSC #53102703
Shipping Weight 31.1 lbs
Country of Origin Bangladesh *
Item Tactical Polo
Size 3XL
Color Black
Material 100% Polyester Double Pique Knit
Fits Chest Size 54" to 56"
Sleeve Length 38-1/2"
Neck Size 19-1/2"
Closure Type Button
Fabric Polyester Double Pique Knit
Pockets 1
Binding 4-Hole Melamine Buttons
Features No Snag, Quick Dry, UPF50 Rated, Antimicrobial
Type Short Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms