Check Availability
  • PROPPER 

    Tactical Polo, S, Long Sleeve, Red

  • Item # 28AN03
  • Mfr. Model # F531572600S
Tactical Polo, S, Long Sleeve, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Moisture-wicking performance shirts dry faster than cotton and traditional polyester. Hidden collar stays, breathable mesh underarms, and extended length to stay tucked in also help maintain a clean, professional appearance. A sunglasses clip is hidden under the placket.

•  Soil, stain, fade, shrink, and wrinkle resistant
•  Mic clips on shoulders
•  2-channel pen pocket on left shoulder
Show More Close
 

Technical Specifications

Item # 28AN03
Mfr. Model # F531572600S
UNSPSC #53102703
Shipping Weight 2.0 lbs
Country of Origin Bangladesh *
Item Tactical Polo
Size S
Color Red
Material 94% Polyester, 6% Spandex
Fits Chest Size 34" to 36"
Sleeve Length Love Sleeve
Pockets 1
Fabric Weight 8.0 oz.
Type Long Sleeve
Includes Mic Clips on Both Shoulders and Sunglasses Clip Under Placket, Gusseted Mesh Underarm, Extended Length
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms