Check Availability
  • PROPPER 

    Tactical Polo,Dark Green,Size 3XL

  • Item # 12K409
  • Mfr. Model # F5341723113XL
Tactical Polo,Dark Green,Size 3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shirt features advanced wicking technology that dries 125% faster than cotton and 30% faster than polyester to keep the wearer cool and dry. The 6-channel wicking fiber has been engineered into the fabric, so it will not wash out. The durable fabric is extremely soft and is resistant to fading, wrinkling, and pilling. Shirt has a low-profile appearance that is ideal for wear both on and off duty. Gusseted mesh underarms provide additional ventilation and increase range of motion. Details include mic clips on the shoulders, sunglass clip under the placket, a longer tail in the back to help keep shirt tucked in, and hidden collar stays.

• 90/10 poly/spandex blend
Show More Close
 

Technical Specifications

Item # 12K409
Mfr. Model # F5341723113XL
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Bangladesh *
Item Tactical Polo
Size 3XL
Color Dark Green
Material Polyester and Spandex
Fits Chest Size 59"
Sleeve Length 11-7/8"
Neck Size 20-3/4"
Pockets Y
Fabric Weight 6.2 oz.
Type Short Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms