Check Availability
  • PROPPER 

    Sigma 4 Star/Twill Weave Wildland Overpant, Yellow, 36" Inseam, Fits Waist Size 40" to 42"

  • Item # 56EW53
  • Mfr. Model # F52992L700XL3
Sigma 4 Star/Twill Weave Wildland Overpant, Yellow, 36" Inseam, Fits Waist Size 40" to 42"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EW53
Mfr. Model # F52992L700XL3
UNSPSC #46181527
Shipping Weight 44.612 lbs
Country of Origin Dominican Republic *
Item Wildland Overpant
Size XL
Fits Waist Size 40" to 42"
Inseam 36"
Color Yellow
Material Sigma 4 Star/Twill Weave
Pockets 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms