Check Availability
  • PROPPER 

    Short Sleeve Shirt,4XL,Khaki

  • Item # 56EW06
  • Mfr. Model # F53763C2504XL
Short Sleeve Shirt,4XL,Khaki
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EW06
Mfr. Model # F53763C2504XL
UNSPSC #53102703
Shipping Weight 19.8 lbs
Country of Origin China *
Item Short Sleeve Shirt
Size 4XL
Color Khaki
Material 94% Nylon/6% Spandex Ripstop
Fits Chest Size 30" to 32"
Sleeve Length 32-1/2"
Closure Type Button
Pockets 4
Features Durable Ultralight Wicks Moisture Away Fabric, UPF 50, Roll Up Sleeve Tabs
Type Short Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms