Check Availability
  • PROPPER 

    Short Sleeve Shirt, 4XL, Black

  • Item # 56EV09
  • Mfr. Model # F53743C0014XL
Short Sleeve Shirt, 4XL, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EV09
Mfr. Model # F53743C0014XL
UNSPSC #53102703
Shipping Weight 34.016 lbs
Country of Origin China *
Item Short Sleeve Shirt
Size 4XL
Color Black
Material 94% Nylon/6% Spandex Ripstop
Fits Chest Size 30" to 32"
Sleeve Length 32-1/2"
Neck Size 20-1/2"
Closure Type Button
Pockets 4
Features Durable Ultralight Wicks Moisture Away Fabric, UPF 50, Roll Up Sleeve Tabs
Type Short Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms