Check Availability
  • PROPPER 

    Rain Pants, High Visibility: No, ANSI Class: Unrated, Nylon, 3XL, Blue

  • Item # 56EY20
  • Mfr. Model # F52393F4503XL
Rain Pants, High Visibility: No, ANSI Class: Unrated, Nylon, 3XL, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EY20
Mfr. Model # F52393F4503XL
UNSPSC #46181525
Shipping Weight 15.3 lbs
Country of Origin China *
Rainwear Style Rain Pants
High Visibility No
Rainwear ANSI Class Unrated
Rainwear Size 3XL
Rainwear Color Blue
Rainwear Features Wind Resistant
Rainwear Primary Material Nylon
Fits Waist Size 50" to 60"
Rainwear Ankle Style Snap
Rainwear Closure Type Elastic
Gender Men's
Inseam 29"
Material 100% Nylon Ripstop with Durable Water Repellent
Resists Dirt and Moisture
Seam Style Taped
Number of Pockets (Inside) 0
Number of Pockets (Outside) 3
Includes Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof
Thickness 0.55mm
Fabric Weight 3.2 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms