Check Availability
  • PROPPER 

    Rain Pants, High Visibility: No, ANSI Class: Unrated, Nylon, M, Black

  • Item # 56EY08
  • Mfr. Model # F52393F001M
Rain Pants, High Visibility: No, ANSI Class: Unrated, Nylon, M, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EY08
Mfr. Model # F52393F001M
UNSPSC #46181525
Shipping Weight 13.3 lbs
Country of Origin China *
Rainwear Style Rain Pants
High Visibility No
Rainwear ANSI Class Unrated
Rainwear Size M
Rainwear Color Black
Rainwear Features Wind Resistant
Rainwear Primary Material Nylon
Fits Waist Size 34" to 44"
Rainwear Ankle Style Snap
Rainwear Closure Type Elastic
Gender Men's
Inseam 29"
Material 100% Nylon Ripstop with Durable Water Repellent
Resists Dirt and Moisture
Seam Style Taped
Number of Pockets (Inside) 0
Number of Pockets (Outside) 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms