Check Availability
  • PROPPER 

    Performance Polo,3XL,Hi-Vis Yellow

  • Item # 56EV05
  • Mfr. Model # F5379723993XL
Performance Polo,3XL,Hi-Vis Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EV05
Mfr. Model # F5379723993XL
UNSPSC #53102703
Shipping Weight 22.306 lbs
Country of Origin Bangladesh *
Item Performance Polo
Size 3XL
Color Hi-Visibility Yellow
Material 94% Polyester/6% Spandex Interlock
Fits Chest Size 30" to 32"
Sleeve Length 32-1/2"
Neck Size 19-1/2"
Closure Type Button
Pockets 2
Features Fade, Shrink and Wrinkle Resistant, Meets ANSI/ISEA-107-2015 Type P, Class 3, Heat Transfer Reflective
Type Short Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms